Beli distributor idec di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Cable Ties (Kabel Tis)
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
  2. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  3. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
  4. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  5. ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)
    Mulai

    Rp379.900

    ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)
    Deskripsi:
    Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
  6. HERCULES Furnace Cement (Semen Tahan Api)
    Mulai

    Rp129.900

  7. SAFETY TECH OUTRIGGER PAD Outrigger Pad
    Mulai

    Rp7.199.900

    SAFETY TECH OUTRIGGER PAD Outrigger Pad
    Deskripsi:
    Outrigger pads hold jack stands firmly in place to stop them from slipping or tipping over. These pads are frequently used with standard jacks when specialized jacks are unavailable, such as in high-clearance lifting.
    atribut:
    • Material: Thermoplastic
    • Shape: Square
    • Handle Type: Rope Style
    • Display Qty: 1
    • Handle Color: Orange
  8. WHEELER-REX Hand Operated Hydrostatic Test Pump
    Mulai

    Rp7.599.900

    WHEELER-REX Hand Operated Hydrostatic Test Pump
    Deskripsi:
    Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.
    atribut:
    • UNSPSC: 40151533
    • Dimensions (LxWxH) (inch): 15x10x8
    • Discharge Connection Size (inch): 1/4
    • Discharge Connection Type: MNPT
    • Discharge Hose (inchxft): 3/4x10
    • Discharge Hose Length (ft): 10
    • Discharge Hose Size (inch): 3/4
    • Discharge Hose Type: NPT
    • Discharge Port (inch): 1/4 MNPT
    • Housing Material: Steel
    • Intake Connection Size (inch): 3/4
    • Intake Connection Type: GHT
    • Overall Height (inch): 8
    • Overall Length (inch): 15
    • Overall Width (inch): 10
    • Suction Port (inch): 3/4 GHT
  9. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  10. ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.999.900

    ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Nameplate Voltage: N
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
    • Valve Type: Ball
  11. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  12. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  13. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  14. 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp239.900

    3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
    atribut:
    • UNSPSC: 31201521
    • Imperial Tape Length (ft): 18
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foil
    • Tape Type: Foil
    • Voltage Rating (V): 600 V
  15. SCREENFLEX Room Divider (Pembatas Ruangan)
    Mulai

    Rp23.999.900

    SCREENFLEX Room Divider (Pembatas Ruangan)
    Deskripsi:
    Multipurpose folding room dividers create small, temporary spaces in schools, offices, churches, or government facilities. These portable partition walls divide large rooms or shield areas from view.
    atribut:
    • UNSPSC: 56101510
    • Assembly: Easy Assembly
    • Construction: Fabric Covering; Fiberglass Matt
    • Features: Sound Absorbing Panels
    • Overall Height (ft): 5' 9\"
    • Panel Height (ft): 5' 9\"
    • Panel Thickness (inch): 3/4
  16. STARRETT Dial Indicator - Lug Back (Indikator Dial Stroke Panjang)
    Mulai

    Rp6.599.900

    STARRETT Dial Indicator - Lug Back (Indikator Dial Stroke Panjang)
    atribut:
    • Item: Dial Indicator - Lug Back
    • Dial Color: White
    • Number of Indicators: 1
  17. KLEIN TOOLS Fish Stick, Glow Rod & Magnetic Retriever (Alat Pengambil Magnetik)
    Mulai

    Rp1.899.900

    KLEIN TOOLS Fish Stick, Glow Rod & Magnetic Retriever (Alat Pengambil Magnetik)
    Deskripsi:
    Standard fish sticks are non-glowing, non-telescoping rods that push or pull wire through wall cavities, above drop ceilings, under subfloors, and in crawl spaces. They flex but are rigid enough to carry wire across long distances.
  18. DEWALT Cut-Off Brush
    Mulai

    Rp189.900

    DEWALT Cut-Off Brush
    atribut:
    • Product Type: Cutoff Brush
    • Fits Brand: DEWALT(R)
    • For Use With Grainger Item Number: 5MP76
    • For Use With Mfr. Model Number: DW831 TYPE 4
Daftar Harga distributor idec Terbaru October 2026
Fort Cable Ties (Kabel Tis)Rp6.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
ALLPAX Gasket CutterRp10.999.900
NOTRAX Electric-Shock Protection MatRp1.999.900
ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (tali)Rp379.900
HERCULES Furnace Cement (Semen Tahan Api)Rp129.900
SAFETY TECH OUTRIGGER PAD Outrigger PadRp7.199.900
WHEELER-REX Hand Operated Hydrostatic Test PumpRp7.599.900
SAFETY TECHNOLOGY INTERNATIONAL Electromagnetic Lock Activation DeviceRp859.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)